ST
TOUGH GUY

Citrus Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 170 Wipes per Container, 1 EA

  • Item # 31HJ78
  • My Part #
  • Mfr. Model # 31HJ78
  • Catalog Page # 1500
  • UNSPSC # 53131626
Citrus Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 170 Wipes per Container, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formulated with a soothing skin conditioner to help prevent skin dryness and irritation, these premoistened hand-cleaning wipes lift heavy dirt and grime without water. The dual-textured towel has a scrubbing side to loosen soil, tar, grease, and adhesives, and a smooth side for quick absorption.

View More

Technical Specs

  • Hygiene Product Grouping Hand Cleaning Towels
  • Hygiene Series None
  • Requires Dispenser No
  • Refill Type No Refill
  • Packaging Type Bucket
  • Hygiene Form Towels
  • Sheet Size 10-1/2" x 12-1/4"
  • Hygiene Properties None
  • Wipes per Container 170
  • Fragrance Citrus
  • Formula Skin Conditioners
  • Color Gray
  • Material Polypropylene
  • Item Hand Cleaning Towels
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, Afghanistan, Antigua and Barbuda, Anguilla, Armenia, Angola, Antarctica, Argentina, Austria, Bosnia and Herzegovina, Bulgaria, Benin, Brunei Darussalam, Brazil, Bahamas, Bhutan, Botswana, Belarus, Cocos Islands, Central African Republic, Ivory Coast, Cameroon, Costa Rica, Cuba, Christmas Island, Dominican Republic, Estonia, Eritrea, Spain, Ethiopia, Fiji, Federated States of Micronesia, Faroe Islands, France, United Kingdom, Georgia, Bailiwick of Guernsey, Gambia, Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Heard and McDonald Islands, Honduras, Hungary, Indonesia, Isle of Man, India, British Indian Ocean Territory, Iraq, Jamaica, Jordan, Kenya, Cambodia, Kiribati, North Korea, Kuwait, Cayman Islands, Lebanon, Liechtenstein, Sri Lanka, Lithuania, Luxembourg, Latvia, Morocco, Mali, Mongolia, Macau, Mauritania, Montserrat, Malta, Malaysia, Mozambique, New Caledonia, Niger, Netherlands, Norway, Nepal, Nauru, Oman, French Polynesia, Papua New Guinea, Philippines, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Republic of Serbia, Russian Federation, Saudi Arabia, Seychelles, Sudan, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, San Marino, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Swaziland, French Southern Territories, Thailand, Tajikistan, Turkmenistan, Tunisia, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, American Minor Outlying Islands, Uzbekistan, Vatican City, British Virgin Islands, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, South Africa, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


170 10-1/2 In x 12-1/4 In Hand Cleaning Towels, 1 EA is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Works well but leaves a residue.
Date published: 2018-06-19
  • y_2018, m_12, d_8, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_31HJ78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.