ST
TOUGH GUY

Metal Cleaner and Polish, 1 qt. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 36MG07
  • My Part #
  • Mfr. Model # 36MG07
  • Catalog Page # 1518
  • UNSPSC # 47131814
Metal Cleaner and Polish, 1 qt. Bottle, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Guy® stainless steel cleaner and polisheffectively cleans, polishes, and protects stainless steel, chrome, and aluminum. Also resists fingerprints and streaking.

• Ready-to-use
• 1-qt. spray bottle

View More

Technical Specs

  • Cleaner Chemical Product Grouping Metal Polish and Stone Care
  • Item - Metal Polish and Stone Care Metal Cleaner and Polish
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Size 1 qt.
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Effective to Remove C. Difficile Spores, Hepatitis A
  • Chemical Series No Series
  • Primary Chemical None
  • Contains Diethylene Glycol Butyl Ether, Methyl Ether, Soybean Oil, White Mineral Oil
  • Flash Point 127 Degrees F
  • VOC Content 23.21%
  • Case Quantity 1
  • Item Metal Cleaner and Polish
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.