Skip Content

DV
TOUGH GUY

1 gal. Floor Cleaner, 1 EA

  • Item # 38TH23
  • My Part #
  • Mfr. Model # 38TH23
  • Catalog Page # N/A
  • UNSPSC # 47131801
1 gal. Floor Cleaner, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:4 to 1:64
  • RTU Yield per Container 64 gal.
  • Fragrance Pine
  • Required Brush Speed 175 to 1500 rpm
  • Coverage per Gallon 1200 to 2000 sq. ft.
  • Maintenance Frequency Daily
  • Container Type Bottle
  • pH Range 10 to 11
  • Flash Point Greater Than 93 Degrees F
  • VOC Content 0%
  • Color Amber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms