DV
TOUGH GUY

(1) 55 gal. Drum Liquid FOG Digester for Grease and Odor Reduction

  • Item # 48RF73
  • My Part #
  • Mfr. Model # 48RF73
  • Catalog Page # N/A
  • UNSPSC # 47101538
(1) 55 gal. Drum Liquid FOG Digester for Grease and Odor Reduction close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item FOG Digester
  • Treatment Objective Grease and Odor Reduction
  • Size 55 gal.
  • Form Liquid
  • Package Configuration (1) 55 gal. Drum
  • Primary Application Lift Stations
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms