DV
TOUGH GUY

(50) 1/2 lb. Pouches Powder FOG Digester for Grease Reduction

  • Item # 48RF69
  • My Part #
  • Mfr. Model # 48RF69
  • Catalog Page # N/A
  • UNSPSC # 47101538
(50) 1/2 lb. Pouches Powder FOG Digester for Grease Reduction close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item FOG Digester
  • Treatment Objective Grease Reduction
  • Size 25 lb.
  • Form Powder
  • Package Configuration (50) 1/2 lb. Pouches
  • Primary Application Lift Stations
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms