DV
TOUGH GUY

(100) 1/4 lb. Pouches Powder BOD Reducer for Micronutrient for Biomass Accelerator

  • Item # 48RF79
  • My Part #
  • Mfr. Model # 48RF79
  • Catalog Page # N/A
  • UNSPSC # 47101609
(100) 1/4 lb. Pouches Powder BOD Reducer for Micronutrient for Biomass Accelerator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item BOD Reducer
  • Treatment Objective Micronutrient for Biomass Accelerator
  • Size 25 lb.
  • Form Powder
  • Package Configuration (100) 1/4 lb. Pouches
  • Primary Application Mechanical Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms