DV
TOUGH GUY

(50) 1/2 lb. Pouches Powder BOD Reducer for Plant Bacteria BOD Reduction

  • Item # 48RF74
  • My Part #
  • Mfr. Model # 48RF74
  • Catalog Page # N/A
  • UNSPSC # 47101609
(50) 1/2 lb. Pouches Powder BOD Reducer for Plant Bacteria BOD Reduction close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This BOD Reducer is designed to help reduce plant bacteria Biochemical Oxygen Demand in mechanical plants.

View More

Technical Specs

  • Item BOD Reducer
  • Treatment Objective Plant Bacteria BOD Reduction
  • Size 25 lb.
  • Form Powder
  • Package Configuration (50) 1/2 lb. Pouches
  • Primary Application Mechanical Plants
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms