Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOUGH DUCK

Safety Vest, Black, 3XL, 30-1/2 In. L

  • Item# 46W040
  • Mfr. Model# 371026
  • Catalog Page# N/A
  • Catalog Group# H4958
  • UNSPSC# 46181507
Safety Vest, Black, 3XL, 30-1/2 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Vests

Technical Specs

  • Item Quilt-Lined Vest
  • Size 3XL
  • Color Black
  • Fits Chest Size 52 to 54"
  • Material Polyester
  • Gender Men's
  • Length 30-1/2"
  • Pockets 3
  • Closure Type Zipper
  • Lining Material 100% Polyester
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms