C3
TOUGH DUCK

Men's Insulated Bib Overalls, Lining Material: Polyester, Inseam: 30", Fits Waist Size: 32 to 34", B

  • Item # 45NM46
  • My Part #
  • Mfr. Model # 753716
  • Catalog Page # 1718
  • Catalog Group # G7412
  • UNSPSC # 46181503
Men's Insulated Bib Overalls, Lining Material: Polyester, Inseam: 30", Fits Waist Size: 32 to 34", B close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.45 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable Tough Duck™ bib overalls have 12-oz. 100% cotton fabric insulated with quilted 6-oz. polyester, a seam-sealed waterproof seat, double-front legs, and waterproof double knees help keep you warm and dry in even the toughest conditions. Adjustable shoulder straps, back elastic waist, turned under hem that allows for 3" extension, and heavy-duty 2-way leg zippers provide a comfortable, customizable fit. Designed with a chest and pencil pocket and loss-proof front cell phone pocket for handy storage options while on the job.

View More

Technical Specs

  • Item Insulated Bib Overalls
  • Gender Men's
  • Fits Waist Size 32 to 34"
  • Fits Chest Size 38" to 40"
  • Inseam 30"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material Polyester
  • Number of Outside Pockets 7
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Hammer Loop Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.