Skip Content

DV
TOUGH DUCK

Men's Insulated Bib Overalls, Lining Material: Quilted 6 oz. Polyester Insulation, Inseam: 32", Fits

  • Item # 36G484
  • My Part #
  • Mfr. Model # 753736-5XL-NY
  • Catalog Page # N/A
  • Catalog Group # G7412
  • UNSPSC # 46181503
Insulated Bib Overalls,Cott Duck,Navy,5X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bib Overalls

Product Details

These insulated bib overalls have a seam-sealed waterproof seat, waterproof double knees, and double front legs. The heavy-duty 2-way leg zippers open from ankle to hip. The turned-under hem allows for 3" tall extension. Additional features include elasticized, adjustable shoulder straps, a chest pocket with a pencil slot, a loss-proof chest pocket for your cell phone, and an elasticized back waist.

View More

Technical Specs

  • Item Insulated Bib Overalls
  • Gender Men's
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Color Navy
  • Material 100% Cotton Duck
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Number of Outside Pockets 8
  • Fabric Weight 12 oz.
  • Closure Type 2-Way Covered Full Leg and Front Zippers
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms