Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOUGH DUCK

Men's Insulated Bib Overalls, Lining Material: Quilted 6 oz. Polyester Insulation, Inseam: 32", Fits

  • Item # 36G480
  • My Part #
  • Mfr. Model # 753716-XL-NY
  • Catalog Page # N/A
  • Catalog Group # G7412
  • UNSPSC # 46181503
Men's Insulated Bib Overalls, Lining Material: Quilted 6 oz. Polyester Insulation, Inseam: 32", Fits close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These insulated bib overalls have a seam-sealed waterproof seat, waterproof double knees, and double front legs. The heavy-duty 2-way leg zippers open from ankle to hip. The turned-under hem allows for 3" tall extension. Additional features include elasticized, adjustable shoulder straps, a chest pocket with a pencil slot, a loss-proof chest pocket for your cell phone, and an elasticized back waist.

View More

Technical Specs

  • Item Insulated Bib Overalls
  • Gender Men's
  • Fits Waist Size 40 to 42"
  • Inseam 32"
  • Color Navy
  • Material 100% Cotton Duck
  • Lining Material Quilted 6 oz. Polyester Insulation
  • Number of Outside Pockets 8
  • Fabric Weight 12 oz.
  • Closure Type 2-Way Covered Full Leg and Front Zippers
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms