Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOUGH DUCK

Jacket, Insulated, Black, S

  • Item # 46W051
  • My Part #
  • Mfr. Model # 276116
  • Catalog Page # 1718
  • Catalog Group # H4960
  • UNSPSC # 46181533
Jacket, Insulated, Black, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a multipocket design, this insulated, hooded jacket has a waterproof, breathable drop-back shell and a quilted lining for warmth in cold weather. The hood zips off for convenience. Additional features include a hidden embroidery access zipper, an inside pocket, and a cell phone pocket.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size S
  • Fits Chest Size 35" to 37"
  • Color Black
  • Length 29"
  • Insulated Yes
  • Material 600D Waterproof and Breathable Polyster
  • Lining Material 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 600D
  • Number of Inside Pockets 4
  • Number of Outside Pockets 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms