Skip Content

 
TOUGH DUCK

Hooded Jacket

Hooded Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hooded Jacket 
Gender
Please Select
Insulated
Please Select
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
29 Products
Compare /
Item #
Mfr.
Model #
Gender
Insulated
Size
Color
Material
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
276126
Men's
Yes
2XL
Black
600D Waterproof and Breathable Polyster
49 to 51"
31"
100% Polyester

$172.00 / each

Enter location to check availability
Catalog Page #  2131 

Price $172.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material 600D Waterproof and Breathable Polyster
  • Fits Chest Size 49 to 51"
  • Length 31"
  • Lining Material 100% Polyester
512326-2XL-BLK
Men's
Yes
2XL
Black
Cotton Duck
49" to 51"
29-1/2"
100% Polyester

$160.50 / each

Enter location to check availability
Catalog Page #  NA

Price $160.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 49" to 51"
  • Length 29-1/2"
  • Lining Material 100% Polyester
276126
Men's
Yes
3XL
Black
600D Waterproof and Breathable Polyster
52 to 54"
31-1/2"
100% Polyester

$172.00 / each

Enter location to check availability
Catalog Page #  2131 

Price $172.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material 600D Waterproof and Breathable Polyster
  • Fits Chest Size 52 to 54"
  • Length 31-1/2"
  • Lining Material 100% Polyester
512326-3XL-BLK
Men's
Yes
3XL
Black
Cotton Duck
52" to 54"
30"
100% Polyester

$160.50 / each

Enter location to check availability
Catalog Page #  NA

Price $160.50 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 52" to 54"
  • Length 30"
  • Lining Material 100% Polyester
512336-4XL-BLK
Men's
Yes
4XL
Black
Cotton Duck
55" to 57"
30-1/2"
100% Polyester

$175.00 / each

Enter location to check availability
Catalog Page #  NA

Price $175.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 55" to 57"
  • Length 30-1/2"
  • Lining Material 100% Polyester
512336-5XL-BLK
Men's
Yes
5XL
Black
Cotton Duck
58" to 60"
31"
100% Polyester

$175.00 / each

Enter location to check availability
Catalog Page #  NA

Price $175.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size 5XL
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 31"
  • Lining Material 100% Polyester
276116
Men's
Yes
L
Black
600D Waterproof and Breathable Polyster
42 to 44"
30"
100% Polyester

$172.00 / each

Enter location to check availability
Catalog Page #  2131 

Price $172.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material 600D Waterproof and Breathable Polyster
  • Fits Chest Size 42 to 44"
  • Length 30"
  • Lining Material 100% Polyester
512316-L-BLK
Men's
Yes
L
Black
Cotton Duck
42" to 44"
28-1/2"
100% Polyester

$145.70 / each

Enter location to check availability
Catalog Page #  NA

Price $145.70 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 28-1/2"
  • Lining Material 100% Polyester
276116
Men's
Yes
M
Black
600D Waterproof and Breathable Polyster
38" to 40"
29-1/2"
100% Polyester

$172.00 / each

Enter location to check availability
Catalog Page #  2131 

Price $172.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material 600D Waterproof and Breathable Polyster
  • Fits Chest Size 38" to 40"
  • Length 29-1/2"
  • Lining Material 100% Polyester
512316-M-BLK
Men's
Yes
M
Black
Cotton Duck
38" to 40"
28"
100% Polyester

$145.70 / each

Enter location to check availability
Catalog Page #  NA

Price $145.70 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 28"
  • Lining Material 100% Polyester
276116
Men's
Yes
S
Black
600D Waterproof and Breathable Polyster
35 to 37"
29"
100% Polyester

$172.00 / each

Enter location to check availability
Catalog Page #  2131 

Price $172.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material 600D Waterproof and Breathable Polyster
  • Fits Chest Size 35 to 37"
  • Length 29"
  • Lining Material 100% Polyester
512316-S-BLK
Men's
Yes
S
Black
Cotton Duck
35 to 37"
27-1/2"
100% Polyester

$145.70 / each

Enter location to check availability
Catalog Page #  NA

Price $145.70 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
  • Lining Material 100% Polyester
276116
Men's
Yes
XL
Black
600D Waterproof and Breathable Polyster
46 to 48"
30-1/2"
100% Polyester

$172.00 / each

Enter location to check availability
Catalog Page #  2131 

Price $172.00 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material 600D Waterproof and Breathable Polyster
  • Fits Chest Size 46 to 48"
  • Length 30-1/2"
  • Lining Material 100% Polyester
512316-XL-BLK
Men's
Yes
XL
Black
Cotton Duck
46 to 48"
29"
100% Polyester

$145.70 / each

Enter location to check availability
Catalog Page #  NA

Price $145.70 / each

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Black
  • Material Cotton Duck
  • Fits Chest Size 46 to 48"
  • Length 29"
  • Lining Material 100% Polyester
512326-2XL-BRN
2XL
Brown
100% Cotton Duck
49" to 51"
29-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 2XL
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 49" to 51"
  • Length 29-1/2"
512326-2XL-NY
2XL
Navy
100% Cotton Duck
49" to 51"
29-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 2XL
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 49" to 51"
  • Length 29-1/2"
512326-3XL-BRN
3XL
Brown
100% Cotton Duck
52" to 54"
30"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 3XL
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 52" to 54"
  • Length 30"
512326-3XL-NY
3XL
Navy
100% Cotton Duck
52" to 54"
30"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 3XL
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 52" to 54"
  • Length 30"
512336-4XL-BRN
4XL
Brown
100% Cotton Duck
55" to 57"
30-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 4XL
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 55" to 57"
  • Length 30-1/2"
512336-4XL-NY
4XL
Navy
100% Cotton Duck
55" to 57"
30-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 4XL
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 55" to 57"
  • Length 30-1/2"
512336-5XL-BRN
5XL
Brown
100% Cotton Duck
58" to 60"
31"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size 5XL
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 58" to 60"
  • Length 31"
512316-L-BRN
L
Brown
100% Cotton Duck
42" to 44"
28-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size L
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 28-1/2"
512316-L-NY
L
Navy
100% Cotton Duck
42" to 44"
28-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size L
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 42" to 44"
  • Length 28-1/2"
512316-M-BRN
M
Brown
100% Cotton Duck
38" to 40"
28"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size M
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 28"
512316-M-NY
M
Navy
100% Cotton Duck
38" to 40"
28"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size M
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 38" to 40"
  • Length 28"
512316-S-BRN
S
Brown
100% Cotton Duck
35 to 37"
27-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size S
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
512316-S-NY
S
Navy
100% Cotton Duck
35 to 37"
27-1/2"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size S
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 35 to 37"
  • Length 27-1/2"
512316-XL-BRN
XL
Brown
100% Cotton Duck
46" to 48"
29"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size XL
  • Color Brown
  • Material 100% Cotton Duck
  • Fits Chest Size 46" to 48"
  • Length 29"
512316-XL-NY
XL
Navy
100% Cotton Duck
46" to 48"
29"

$143.45 / each

Enter location to check availability
Catalog Page #  NA

Price $143.45 / each

Technical Specs

  • Item Hooded Jacket
  • Size XL
  • Color Navy
  • Material 100% Cotton Duck
  • Fits Chest Size 46" to 48"
  • Length 29"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms