TP
TOUGH DUCK

Hooded Jacket, Bomber, Cott Duck, Brown, S

  • Item # 36G469
  • My Part #
  • Mfr. Model # 512316
  • Catalog Page # 1720
  • Catalog Group # G7407
  • UNSPSC # 46181533
Hooded Jacket, Bomber, Cott Duck, Brown, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This insulated, hooded jacket features two chest pockets, two front scoop pockets, an inside pocket, and a cell phone pocket. The attached hood has a drawstring, and the cuffs and waist are knit.

View More

Technical Specs

  • Item Hooded Jacket
  • Size S
  • Fits Chest Size 35" to 37"
  • Color Brown
  • Length 27-1/2"
  • Material 100% Cotton Duck
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Includes Attached Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Hooded Jacket,Bomber,Cott Duck,Brown,S is rated 4.8 out of 5 by 45.
Rated 5 out of 5 by from Great Jacket I work in environments that are often prone to weather changes. Being that I work in the oil industry I need a jacket that can withstand the environment changes as well as stains. This jacket holds up to it all. My jacket cleans nicely with the proper care, provides a durable surface and comfort. I'm able to keep warm and semi clean. Overall a high quality jacket. Durable, reliable and quality is superb. [This review was collected as part of a promotion.]
Date published: 2018-09-19
Rated 5 out of 5 by from Delivers as always Robust, well made. Holds up to all the work I put it through farming. I’m impressed as usual. Well placed pockets, always a plus!
Date published: 2018-07-20
Rated 4 out of 5 by from Very Comfortable This jacket is comfortable and has good placement of the pockets. I especially like the sleeve pencil/pen pocket. The waist and wrist elastic are nice and tight and there is good room in the chest and arms for movement. I have not gotten to test this out in the winter yet, the quality looks good so we will see. I am 5'10" and skinny so i got a medium and i am right on the edge of length i definitely would have liked another inch or two so do your homework on sizing. [This review was collected as part of a promotion.]
Date published: 2018-07-09
Rated 5 out of 5 by from Great bomber hoodie I like this hooded bomber very much it feels comfortable and fits the same. I like the soft fell of this hoodie. I wear them almost everyday to school and work. It is a very good hoodie. I like it so much. [This review was collected as part of a promotion.]
Date published: 2018-06-10
Rated 5 out of 5 by from Top quality! I've used this jacket for a couple of weeks now and it's top quality stuff! It's light and as warm as it needs to be for me! It has pockets inside and out and it's the perfect length, not too long, not too short. The hood is big enough and it zippers smoothly which is great because that is a big pet peeve for me if the zipper is halting. Color is on point to the pictures online. Good stuff, I'm sure it will be my favorite for years! [This review was collected as part of a promotion.]
Date published: 2018-06-05
Rated 5 out of 5 by from Nice, warm and durable This jacket is really nice and as the name suggests, it is made of real tough material. The fit is perfect. Even though the cloth felt a bit stiff at the beginning, it is becoming softer after few times wearing it. The fit was good too, for me, the hands felt a bit loose. The length was good. The quality is really nice and it would be even more nice if the cloth is water proof. I really liked how well It keeps me warm during New England winters. Loving it so far, and yes, I will recommend this to a friend. [This review was collected as part of a promotion.]
Date published: 2018-05-29
Rated 5 out of 5 by from Durable and stylish work jacket! This is the perfect jacket to wear if you want to get work done outdoors. The quilted lining provides superior warmth and the heavy duty cotton material handles well with dust and dirt. I particularly like the storm cuffs and elastic waistband as it prevents the sleeves and jacket from flapping around and sliding down while also doubles to keep the jacket tucked to the body to keep wind out. [This review was collected as part of a promotion.]
Date published: 2018-05-29
Rated 4 out of 5 by from The name fits the bill Big jacket and very spacious, seems like made for large people. Thick quality cut construction looks like it'll be durable for use with heavy outdoor activities. The style is a bit odd cuz the arms are very spacious, you will like this if you're a big person [This review was collected as part of a promotion.]
Date published: 2018-05-29
  • y_2019, m_2, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_45
  • loc_en_US, sid_36G469, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.