Skip Content

TP
TOUGH DUCK

Hooded Jacket,Bomber,Cott Duck,Navy,3X

  • Item # 36G467
  • My Part #
  • Mfr. Model # 512326-3XL-NY
  • Catalog Page # N/A
  • Catalog Group # G7407
  • UNSPSC # 46181533
Hooded Jacket,Bomber,Cott Duck,Navy,3X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This insulated, hooded jacket features two chest pockets, two front scoop pockets, an inside pocket, and a cell phone pocket. The attached hood has a drawstring, and the cuffs and waist are knit.

View More

Technical Specs

  • Item Hooded Jacket
  • Size 3XL
  • Fits Chest Size 52" to 54"
  • Color Navy
  • Length 30"
  • Material 100% Cotton Duck
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Includes Attached Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.