Skip Content

DV
TOUGH DUCK

Hooded Jacket,Bomber,Cott Duck,Navy,XL

  • Item # 36G465
  • My Part #
  • Mfr. Model # 512316-XL-NY
  • Catalog Page # N/A
  • Catalog Group # G7407
  • UNSPSC # 46181533
Hooded Jacket,Bomber,Cott Duck,Navy,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Product Details

This insulated, hooded jacket features two chest pockets, two front scoop pockets, an inside pocket, and a cell phone pocket. The attached hood has a drawstring, and the cuffs and waist are knit.

View More

Technical Specs

  • Item Hooded Jacket
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Navy
  • Length 29"
  • Material 100% Cotton Duck
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Includes Attached Hood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms