Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOUGH DUCK

Flame Resistant Parka, Insulated, Blue, S

  • Item# 46W111
  • Mfr. Model# F77501
  • Catalog Page# N/A
  • UNSPSC# 46181508
Flame Resistant Parka,Insulated,Blue,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Parka
  • Insulated Yes
  • Color Royal Blue
  • Size S
  • Fits Chest Size 35 to 37"
  • Length 33-1/2"
  • Fabric Weight 6 oz.
  • Material 6 oz. Nomex
  • Lining Material 7 oz. Modacrylic Insulation
  • Number of Inside Pockets 1
  • Number of Outside Pockets 5
  • ATPV Rating 28 cal/cm2
  • Hazard Risk Category (HRC) 3
  • Standards ASTM F1506, NFPA 1975, NFPA 1977, NFPA 2112, NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms