Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOUGH DUCK

FR Parka Shell w/Reflective Tape,M

  • Item # 30WP69
  • My Part #
  • Mfr. Model # FA6311A
  • Catalog Page # N/A
  • UNSPSC # 46181508
FR Parka Shell w/Reflective Tape,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This flame-resistant parka shell features a striped quick-release hard hat hood with vision cut, a bellowed chest pocket with a mesh gas meter pocket, a radio pocket with a removable security strap, two-way lower patch pockets, dual inner pockets, and reflective tape for extra visibility. This shell has adjustable cuffs and is designed to be worn with a knit liner, Mfr. Model #FA6311B, available separately.

View More

Technical Specs

  • Item Flame Resistant Parka Shell with Reflective Tape
  • Insulated Yes
  • Color Blue
  • Size M
  • Fits Chest Size 38" to 40"
  • Length 33-1/2"
  • Fabric Weight 6.4 oz.
  • Material 67% Kermel, 17% Modacrylic, 15% Polyurethane, 1% Anti-Static
  • Lining Material Kermel/Viscose FR Lining, Modacrylic FR Insulation
  • Closure Type Zipper with Storm Flap
  • Number of Inside Pockets 2
  • Number of Outside Pockets 6
  • ATPV Rating 31.0 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA2112, NFPA 70E, CAN/CGSB-155.20-2000, ASTM F-1506, CSA-Z96-09 Compliant -CLASS-1, Level FR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms