Skip Content

WV
TOUGH DUCK

79% Kermel/20% Modacrylic/1% Anti-Static

  • Item # 30WR29
  • My Part #
  • Mfr. Model # FA5111
  • Catalog Page # N/A
  • UNSPSC # 46181508
FR Coverall w/Reflective Tape,Blue,34 R close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $75.55 / each

Web Price $347.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a multipocket design, this flame-resistant coverall has adjustable snap cuffs and leg bottoms, high-tenacity nylon zippers, an action back with elastic waist, and reflective tape for extra visibility.

View More

Technical Specs

  • Item Flame-Resistant Coverall with Reflective Tape
  • Cuff Style Hook-And-Loop
  • Color Blue
  • Size 34 Regular
  • Fits Chest Size 34" to 35"
  • Sleeve Length 34"
  • Fits Waist Size 28" to 29"
  • Inseam 30"
  • Fabric Weight 6.4 oz.
  • Material 79% Kermel/20% Modacrylic/1% Anti-Static
  • Closure Type Zipper with Storm Flap
  • Number of Pockets 8
  • ATPV Rating 10.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA2112, NFPA 70E, CAN/CGSB-155.20-2000, ASTM F-1506, CSA-Z96-09 COMPLIANT-CLASS-1, LEVEL FR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.