ST
TOUCH N' SEAL

Insulation Insulating Spray Foam Sealant, 16.0 lb. Cylinder, Beige

  • Item # 444A79
  • My Part #
  • Mfr. Model # 7565000064
  • Catalog Page # 2236
  • UNSPSC # 31201606
Insulation Insulating Spray Foam Sealant, 16.0 lb. Cylinder, Beige close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Caulks, Sealants, and Fillers~Spray Foam Sealants


$216.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Gaps and Cracks
  • Item Insulating Spray Foam Sealant
  • Number of Components 1
  • Size 16 lb.
  • Container Type Cylinder
  • Indoor/Outdoor Indoor, Outdoor
  • Color Beige
  • Insulation Value R-4.9
  • Expansion Ratio 2-3:1
  • Coverage 24,000 Linear ft.
  • Begins to Harden 15 min.
  • Full Cure 24 hr.
  • Application Temp. Range 60 Degrees to 100 Degrees F
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Specific Gravity 1.02
  • Substrates Wood, Concrete, metal, Glass, Drywall, Brick, Stone
  • Standards ICC-ES ESR-1926, UL-1715, ASTM E-84, ASTM E-814
  • Includes Hose, Applicator
  • Sealant Application Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas