ST
TOUCH N' SEAL

Air Sealing Landscape Foam, 12 oz. Aerosol Can, Black

  • Item # 444A76
  • My Part #
  • Mfr. Model # 7565040440
  • Catalog Page # 2236
  • UNSPSC # 31201606
Air Sealing Landscape Foam, 12 oz. Aerosol Can, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Caulks, Sealants, and Fillers~Spray Foam Sealants


$11.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Multipurpose
  • Item Landscape Foam
  • Number of Components 1
  • Size 12 oz.
  • Container Type Aerosol Can
  • Indoor/Outdoor Indoor, Outdoor
  • Color Black
  • Insulation Value R-5
  • Expansion Ratio 2-3:1
  • Coverage 3200 linear ft. per 1/4" Bead
  • Begins to Harden 10 min.
  • Full Cure 1 hr.
  • Application Temp. Range 60 Degrees to 100 Degrees F
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Flash Point -155 Degrees F
  • Specific Gravity 1.01
  • Substrates Wood, Concrete, Metal, Glass, Drywall, Brick, Stone
  • Standards Fish and Plant Safe
  • Sealant Application Air Sealing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms