NC
TOUCH N' SEAL

Air Sealing Insulating Spray Foam Sealant Kit, 25.79 lb. Two Cylinders, Beige

  • Item # 444A99
  • My Part #
  • Mfr. Model # 7565021180
  • Catalog Page # N/A
  • UNSPSC # 31201606
Air Sealing Insulating Spray Foam Sealant Kit, 25.79 lb. Two Cylinders, Beige close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Caulks, Sealants, and Fillers~Spray Foam Sealants


$558.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Application Window and Door
  • Item Insulating Spray Foam Sealant Kit
  • Number of Components 2
  • Size 25.79 lb.
  • Container Type Two Cylinders
  • Indoor/Outdoor Indoor, Outdoor
  • Color Beige
  • Insulation Value R-5
  • Expansion Ratio 6-8:1
  • Coverage 180 Board ft.
  • Begins to Harden 45 sec.
  • Full Cure 24 hr.
  • Application Temp. Range 60 Degrees to 100 Degrees F
  • Performance Temp. Range -200 Degrees to 240 Degrees F
  • Specific Gravity 1.03
  • Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
  • Standards ASTM E-84, ASTM E-162
  • Includes 10 ft. Pre-Attached Hose, Reusable Applicator Gun, Additional Conical Spray Nozzles, Wrench, Extra O-ring, Petroleum Jelly, Latex Gloves
  • Sealant Application Air Sealing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas