ST
TOUCH

11-1/2" x 8-3/4" x 14" Coffee Maker with 3 Adjustable Strength Settings, Silver

  • Item # 45KJ99
  • My Part #
  • Mfr. Model # T414S
  • Catalog Page # 1438
  • UNSPSC # 23181801
11-1/2" x 8-3/4" x 14" Coffee Maker with 3 Adjustable Strength Settings, Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Appliances and Equipment~Single-Serve Beverage Makers


$236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The TOUCH Choice™ brewer lets you select both brew strength and cup size for personalized brewing at the touch of a button. Choose from 5 cup sizes and Mild, Medium or Bold brew strength to get a perfect cup of coffee, just how you like it. Hot brewing water, up to 200°F, delivers a bold, rich taste every time. Features include a removable and hinged lid 90oz water tank that minimizes refilling and can be filled either in place with a with pitcher or moved to the kitchen faucet. The TOUCH Essential automatically shuts off when not in use. And, by removing the adjustable drip tray, it’s easy to brew a larger cup or travel mug. Its brushed silver finish will complement any décor. Compatible with all single-serve pods.

View More

Technical Specs

  • Item Coffee Maker
  • For Use With Single Serve Cup
  • Max. Brewing Capacity 14 oz.
  • Min. Brewing Capacity 6 oz.
  • Adjustable Strength Settings 3
  • Voltage 120VAC
  • Housing Material Plastic
  • Plumbing Required No
  • Color Silver
  • Length 11-1/2"
  • Width 8-3/4"
  • Height 14"
  • Plug 3-Prong
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products