Skip Content

DV
TOTO

Washout Wall Hung Urinal, 0.125 Gallons per Flush, 17"H x 13-3/4"W, White

  • Item # 29RZ68
  • My Part #
  • Mfr. Model # UE105-1UN#01
  • Catalog Page # N/A
  • UNSPSC # 30181506
Urinal,Washout,Wall Hung,0.125 gpf,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Urinals

Technical Specs

  • Item Urinal
  • Type Washout
  • Mounting Style Wall Hung
  • Connection (In.) 3/4
  • Material of Construction Vitreous China
  • Color/Finish White
  • Height (In.) 17
  • Width (In.) 13-3/4
  • Depth (In.) 24
  • Gallons per Flush 0.125
  • Cartridges Required No
  • Standards ASME A112.19.2/CSA B45.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC Canada, California AB715, California Green Building Code, ADA Compliant
  • Includes Mounting Hardware
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.