Skip Content

TP
TOTO

Vitreous China Wall Bathroom Sink Without Faucet, 15" Bowl Size

  • Item # 29RZ63
  • My Part #
  • Mfr. Model # LT308.11#01
  • Catalog Page # N/A
  • UNSPSC # 30181504
Lavatory Sink,Wall,Rectangular Bowl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $462.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 79.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bathroom Sink
  • With Faucet / Without Faucet Without Faucet
  • Body Material Vitreous China
  • Mounting Type Wall
  • Color White
  • Overall Length 29-1/8"
  • Overall Width 22-7/8"
  • Overall Height 10-5/8"
  • Bowl Size 15"
  • Bowl Depth 8"
  • ADA Compliant Yes
  • Bowl Shape Rectangular
  • Back Splash Height 13/16"
  • Side Splash no
  • Number of Stations 1
  • Drain Opening 1-1/4"
  • Faucet Mounting Centers 11"
  • Faucet Hole Dia. 1-1/4"
  • Number of Holes 3
  • Manufacturers Warranty Length 1 yr.
  • Standards ASME A112.19.2, CSA B45.1, IAPMO(cUPC),TAS, ICC, ANSI A117.1, CSA B651, UPC, IPC, NSPC, NPC Canada
  • Commercial / Residential Commercial
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.