TP
TOTO

Ultramax II One Piece Tank Toilet, 1.28 Gallons per Flush, Bone

  • Item # 20HR30
  • My Part #
  • Mfr. Model # MS604114CEFG#03
  • Catalog Page # N/A
  • UNSPSC # 30181505
Ultramax II One Piece Tank Toilet, 1.28 Gallons per Flush, Bone close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $880.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 107.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tank Toilet
  • Mounting Style Floor
  • One Piece/Two Piece One Piece
  • Bowl Shape Elongated
  • Gallons per Flush 1.28
  • Flushing Method Gravity Fed Single Flush
  • Color Bone
  • Water Surface Area 7-1/8" x 9-1/8"
  • Collection Ultramax II
  • Height 28-3/4"
  • Width 15-11/16"
  • Depth 28-5/16"
  • Rim Height 16-1/8"
  • Flush Handle Left Hand Trip Lever
  • Flush Valve Type Flapper
  • Trapway Dia. 2-1/8"
  • Features This High-Profile One-Piece Toilet Is Transitional and Simple in Style with a Modern and Our Double Cyclone Flushing with Sanagloss Glaze for Superior Bowl Rinse. Universal Height.
  • With Seat/Without Seat With Seat
  • Bowl Mfr. Model Number SS114#03
  • Rough-In 12"
  • Material Vitreous China with Sanagloss(R)
  • Seat Material Polypropylene
  • Includes Soft Close toilet seat Bolt Caps Trip Lever Fittings
  • Manufacturers Warranty Length 1 yr. Limited Warranty
  • Standards ASME A112.19.2/CSA B45.1/ADA Compliant
  • Green Environmental Attribute Toilet Uses 1.28 gpf or Less
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.