Skip Content

C3
TOTO

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush

  • Item # 29TA05
  • My Part #
  • Mfr. Model # C744EL#01
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 71.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28/1.6
  • Water Surface Area 10" x 8-1/2"
  • Bowl Height 16-1/2"
  • Bowl Width 14"
  • Bowl Depth 28"
  • For Use With Tank Type Gravity Fed Tank
  • Collection Drake
  • For Use With Mfr. Model Number ST743E#01, ST743S#01, ST743ER#01, ST743SR#01, ST744E#01,ST744ER#01; Also available with "D" option insulated tank
  • Bolt to Seat Front 18-7/16"
  • Rim Height 16-1/2"
  • Trapway Dia. 2-1/3"
  • Rough-In 12"
  • Material Vitreous China
  • Color Cotton
  • Standards ASME/CSA
  • Manufacturers Warranty Length Limited 1 yr.
  • Features High Performance Toto Elongated Bowl. For Use with Toto Drake E-Max, or G-Max Tanks.
  • Includes Bolt Caps
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.