Skip Content

C3
TOTO

Toilet Bowl, Wall Mounting Style, Elongated, 1.28/1.6 Gallons per Flush

  • Item # 29RZ43
  • My Part #
  • Mfr. Model # CT708EV#01
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl, Wall Mounting Style, Elongated, 1.28/1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Wall
  • Bowl Shape Elongated
  • Gallons per Flush 1.28/1.6
  • Water Surface Area 12" x 9"
  • Bowl Height 16"
  • Bowl Width 15-3/4"
  • Bowl Depth 18-1/2"
  • For Use With Tank Type Back Spud Flushometer
  • Collection Commercial for Flushometer
  • For Use With Mfr. Model Number EcoPower(R) Electronic Valves -TET6LN32#CP/TET3LN#31#SS/TET2LN#31#SS (1.28 Gallons Per Flush) or TET6GN32#CP/TET3GN#31#SS/TET2GN#31#SS
  • Bolt to Seat Front 18-7/16"
  • Rim Height 16"
  • Trapway Dia. 2-1/8"
  • Rough-In 4-1/8"
  • Spud Connection Size 1-1/2"
  • Material Vitreous China
  • Color Cotton
  • Standards ASME/CSA
  • Manufacturers Warranty Length Limited 1 yr.
  • Features Powerful Siphon Jet Performance. Designed to Work with Toto High-Efficiency Ecopower(R) Flush Valves and Piston Style Manual Flush Valves.
  • Includes Bolt Caps, Spud Fittings
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.