DV
TOTO

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush

  • Item # 29RZ40
  • My Part #
  • Mfr. Model # CT705ELN#01
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Toilet Bowls

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Floor
  • Bowl Shape Elongated
  • Gallons per Flush 1.28/1.6
  • Water Surface Area 10-3/4" x 9-1/4"
  • Bowl Height 17-1/2"
  • Bowl Width 14-1/2"
  • Bowl Depth 25-1/4"
  • For Use With Tank Type Top Spud Flushometer
  • Collection Commercial for Flushometer
  • For Use With Mfr. Model Number EcoPower(R) Electronic Valves - TET1LN32#CP/TET6LN32#CP/TET1GNC-32#CP/TET6GNC-32#CP Manual Valves TMT1LN32#CP/TMT1NNC-32 - Manual
  • Bolt to Seat Front 18-7/16"
  • Rim Height 17-1/2"
  • Trapway Dia. 1-7/8"
  • Rough-In 12"
  • Spud Connection Size 1-1/2"
  • Material Vitreous China
  • Color Cotton
  • Standards ASME/CSA
  • Manufacturers Warranty Length Limited 1 yr.
  • Features Powerful Siphon Jet Performance. Designed to Work with Toto High-Efficiency Ecopower(R) Flush Valves and Piston Style Manual Flush Valves.
  • Includes Bolt Caps, Spud Fittings
  • Green Certification or Other Recognition WaterSense Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is WaterSense Approved.

Alternate Search Terms