TP
TOTO

Single Flush, Left Hand Trip Lever, Two Piece, Tank Toilet, Round

  • Item # 20HU68
  • My Part #
  • Mfr. Model # CST743SB#01
  • Catalog Page # N/A
  • UNSPSC # 30181505
Single Flush,  Left Hand Trip Lever,  Two Piece,  Tank Toilet,  Round close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Toilets, Urinals and Repair Parts~Toilets


$436.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Technical Specs

  • Item Tank Toilet
  • Toilet Product Type Tank Toilet
  • Toilet Mounting Style Floor
  • Toilet Bowl Shape Round
  • Brand and Series Toto Eco Drake(R)
  • Number of Pieces Two Piece
  • Gallons per Flush 1.6
  • Flushing Method Gravity Fed
  • Flush Mode Single Flush
  • Flush Valve Type Included Manual
  • Flush Valve Location Concealed
  • Flush Handle Left Hand Trip Lever
  • Rough-In 12 in
  • Toilet Material Vitreous China
  • Color Family Neutrals
  • Insulated Tank No
  • Includes Toilet Tank Yes
  • Includes Flush Valve Cover No
  • ADA Compliance No
  • Manufacturers Warranty Length 1 yr.
  • Weight Capacity 300 lb.
  • Water Surface Area 10 1/4 in x 8 1/2 in
  • Rim Height 14-5/8"
  • Seat Material Polypropylene
  • Trapway Dia. 2 1/8 in
  • Collection Eco Drake
  • Color Cotton
  • Features Classic in Design, This Two-Piece Round Front Model Is Equipped with the High Performance G-Max Flushing System. Standard Height. Bolt Down Lid.
  • Includes Bolt Down Tank Cover
  • Includes Seat No
  • Bowl Mfr. Model Number SS113#01
  • Standards ASME A112.192/CSA B45.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and CO.

Documentation

Alternate Search Terms