Skip Content

TP
TOTO

Elongated Bidet Toilet Seat, Cotton

  • Item # 20HR18
  • My Part #
  • Mfr. Model # SW574#01
  • Catalog Page # N/A
  • UNSPSC # 30181512
Bidet Toilet Seat,Elong,Cotton,20-3/4 I close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,119.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With eWater+ feature that mists the bowl with electrolyzed water after each flush to help reduce the need for harsh cleaning chemicals, this TOTO Washlet® S300e bidet toilet seat attaches to an existing toilet. Model is ideal for use in spaces that don’t permit a conventional bidet installation. Comes with an automatic air deodorizer, slim design seat with SoftClose®, heated seat with temperature control, and wireless remote with an illuminated touch pad. Docking station eases installation and cleaning.

View More

Technical Specs

  • Item Bidet Toilet Seat
  • For Bowl Shape Elongated
  • Color Cotton
  • Bolt to Seat Front 20-3/4"
  • Seat Surface Temp. Range 82 Degrees to 97 Degrees F
  • Front Type Closed
  • With Cover / Without Cover With Cover
  • Hinge Material Plastic
  • Hinge Design Lift-Off
  • Seat Height 3-15/16"
  • Width 15-5/16"
  • Water Supply Pressure Range 7.25 to 108.75 psi
  • Power Required 120VAC, 60 Hz, 835W
  • Power Cord Length 3.94 ft.
  • Adjustable Water Flow Rate 10.2 to 14.1 oz./min. Front, 11.5 to 14.1 oz./min. Wide Front, 9.0 to 14.1 oz./min. Rear, 10.2 to 14.1 oz./min. Soft Rear
  • Washing Spray Temp. 86 Degrees to 104 Degrees F
  • Features Gentle Aerated, Warm Water, Dual-Action Spray with Oscillating and Pulsating Feature, Adjustable Water Temperature and Volume, Instant Water Heating System for Continuous Warm Water and Energy Saving, Warm Air Drying with (5) Variable Temperature Settings, Slow Close Lid
  • Standards ASME A112.4.2, ASME A112.18.1/CSA B125.1, UL 1431, CSA C22.2 #68
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.