ST
TOTO

0.5 gpf Single Flush Urinal Automatic Flush Valve, 3/4" Inlet Size, 7-1/4" Rough-In

  • Item # 53CH99
  • My Part #
  • Mfr. Model # TEU1LA12#CP
  • Catalog Page # N/A
  • UNSPSC # 40141609
0.5 gpf Single Flush Urinal Automatic Flush Valve, 3/4" Inlet Size, 7-1/4" Rough-In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $743.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.29 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce the risk of cross-contamination with this automatic hydroelectric flush valve. The proximity sensor allows hands-free automatic flushing, helping to ensure no human waste or odor is left behind.

View More

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Type Urinal
  • Basic Power Source Hydro Power
  • Flush Mode Single Flush
  • Gallons per Flush 0.5
  • Fixture Connection Top Spud
  • Inlet Size 3/4"
  • Spud Coupling 3/4"
  • Exposed/Concealed Exposed
  • Rough-In 7-1/4"
  • Valve Design Piston
  • Standards ASSE 1037, CSA B125.3, UPC, ADA Compliant
  • Battery Life 10 yr.
  • Pressure Range 15 to 125 psi
  • Sensor Range Adjustable
  • Finish Polished Chrome
  • Includes Vacuum Breaker and Angle Stop
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.