Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOTAL SOLUTIONS

32 oz. Heavy Duty Cleaner, 12 PK

  • Item# 8EHH7
  • Mfr. Model# 42112Q
  • Catalog Page# N/A
  • UNSPSC# 47131805
32 oz. Heavy Duty Cleaner, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Cleaners

Technical Specs

  • Item Heavy Duty Cleaner
  • Size 32 oz.
  • Recommended Dilution 1:10
  • Container Type Bottle
  • Color Green
  • Fragrance Sassafras
  • Contains Proprietary Surfactant Blend
  • VOC Content Less Than 1%
Megaphone How can we improve our Technical Specifications?