Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TOTAL SOLUTIONS

Citrus Foaming Degreaser Aerosol Can

  • Item# 8UWL4
  • Mfr. Model# 8304
  • Catalog Page# N/A
  • UNSPSC# 47131805
Citrus Foaming Degreaser Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Degreasers

Technical Specs

  • Item Foaming Degreaser
  • Container Type Aerosol Can
  • Net Weight 15 oz.
  • Recommended Dilution Ready to Use
  • Fragrance Citrus
  • Contains 1.5% D-Limonene
  • VOC Content Less Than 10%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions