Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOSHIBA

Pole Camera Bracket,White,Metal

  • Item # 45LE68
  • My Part #
  • Mfr. Model # JK-510PML
  • Catalog Page # 2038
  • UNSPSC # 46171610
Pole Camera Bracket,White,Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This TOSHIBA pole camera bracket is compatible with select IP dome cameras.

• Durable metal construction
• Includes 3 straps for sturdy mounting

View More

Technical Specs

  • Item Pole Camera Bracket
  • For Use With Mfr. No. IKS-WP806, IKS-WP816R
  • Fits Dome Cameras
  • Material Metal
  • Mounting Pole
  • Color White
  • Includes Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.