Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOSHIBA

Network Video Recorder,2 TB,32 CH

  • Item # 45LF57
  • My Part #
  • Mfr. Model # NVSPRO32-2U-2T
  • Catalog Page # 2038
  • UNSPSC # 46171621
Network Video Recorder,2 TB,32 CH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This TOSHIBA network video recorder (NVR) features a software program that records video in a digital format to a USB flash drive, SD memory card, or other mass storage device. Unit is similar to a DVR, but this NVR takes video input over a network, as opposed to directly connecting to the NVR via a capture card or tuner. The video is streamed to the NVR for storage or for remote viewing. This NVR contains no dedicated video capture hardware.
Note: Before installing an NVR, determine if the NVR software will run on a workstation or if a server is required.

View More

Technical Specs

  • Item Network Video Recorder
  • Number of IP Camera Inputs 32
  • Resolution 1920 x 1080
  • Recording Time Variable, Depending on Hard Drive Space
  • Included Hard Drive Size 2 TB
  • Height 3-1/2"
  • Width 17-1/4"
  • Depth 26-1/4"
  • Maximum Number of Hard Drives 8
  • Power Required 100 to 240VAC
  • Video Export Function eSATA
  • Network Interface 10/100/1000 mbps
  • Recording Modes Continuous, Schedule, Motion Detection
  • Video Compression Format H.264
  • Video Output VGA, HDMI
  • Standards ONVIF
  • Operating Temp. 41 Degrees to 104 Degrees F
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms