Skip Content

DV
TOSHIBA

Monitor,LCD,17 in. Screen Size

  • Item # 45LE73
  • My Part #
  • Mfr. Model # P1710A
  • Catalog Page # 2042
  • UNSPSC # 46171612
Monitor,LCD,17 in. Screen Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Perfect for cramped security offices or kiosks, the compact Toshiba Universal Video Surveillance Monitor can be rack or wall mounted, and has plug-and-play connectivity for cameras, NVRs, and PCs. The on-screen display menu helps you to make quick and easy picture adjustments.

• DVI-D Video Input
• Built-in stereo speakers
• Picture-in-picture feature

View More

Technical Specs

  • Item Monitor
  • Type LCD
  • Screen Size 17"
  • Line Resolution 1280 x 1024
  • Display Color
  • Video Inputs BNC/VGA
  • Video Outputs BNC
  • Width 15-13/64"
  • Height 16"
  • Depth 9-13/32"
  • Cabinet Color Black
  • Power Supply 12VDC
  • Frequency Range 50 to 60 Hz
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Related Products