Skip Content
TP
TOSHIBA

Digital Video Recorder, 32 CH, 16 TB

  • Item # 45LF22
  • Mfr. Model # DVSe32-480-16T
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,32 CH,16 TB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $12,870.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin Slovakia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Number of Analog Camera Inputs 32
  • Number of IP Camera Inputs 32
  • Included Hard Drive Size 16 TB
  • Max. Frames Per Second 240
  • Video Export Function USB, Network
  • Power Required 100/240VAC
  • Height 17"
  • Width 6"
  • Depth 22"
  • Network Interface 10/100/1000 mbps
  • Analog Camera Connection BNC
  • Maximum Number of Hard Drives 4
  • Recording Modes Continuous, Motion, Schedule
  • Viewing Types Local, Web
  • Video Compression Format H.264
  • Video Output VGA, HDMI
  • Standards ONVIF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.