Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOSHIBA

Digital Video Recorder,8 CH,1 TB

  • Item # 45LF05
  • My Part #
  • Mfr. Model # DVSe8-240-1T
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,8 CH,1 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Hybrid Video Recorders

Technical Specs

  • Item Digital Video Recorder
  • Number of Analog Camera Inputs 8
  • Number of IP Camera Inputs 8
  • Included Hard Drive Size 1 TB
  • Max. Frames Per Second 240
  • Video Export Function USB, Network
  • Power Required 100/240VAC
  • Height 17"
  • Width 7"
  • Depth 21"
  • Network Interface 10/100/1000 mbps
  • Analog Camera Connection BNC
  • Maximum Number of Hard Drives 4
  • Recording Modes Continuous, Motion, Schedule
  • Viewing Types Local, Web
  • Video Compression Format H.264
  • Video Output VGA, HDMI
  • Standards ONVIF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms