Skip Content

TP
TOSHIBA

Digital Video Recorder,16 CH,4 TB

  • Item # 45LF02
  • My Part #
  • Mfr. Model # XVSV16-240V-4T
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder,16 CH,4 TB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,057.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder
  • Number of Analog Camera Inputs 16
  • Number of IP Camera Inputs 16
  • Included Hard Drive Size 4 TB
  • Max. Frames Per Second 240
  • Video Export Function USB, Network
  • Power Required 100/240VAC
  • Height 5-1/2"
  • Width 13"
  • Depth 19-1/2"
  • Network Interface 10/100/1000 mbps
  • Analog Camera Connection BNC
  • Maximum Number of Hard Drives 2
  • Recording Modes Continuous, Motion, Schedule
  • Viewing Types Local, Web
  • Video Compression Format H.264
  • Video Output VGA, HDMI
  • Standards ONVIF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.