Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOSHIBA

Digital Video Recorder,2TB,4 CH,960H

  • Item # 45LE86
  • My Part #
  • Mfr. Model # EHV4-120-2T
  • Catalog Page # 2041
  • UNSPSC # 52161545
Digital Video Recorder,2TB,4 CH,960H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Featuring reliable and cost effective hybrid video recording, this TOSHIBA Surveillix EHV digital video recorder allows analog and IP video recording for maximum flexibility in your surveillance system. Model is compatible with Toshiba Surveillix SCS video management software and MySurveillix for remote access and multi-site deployments.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 3-15/32"
  • Width 16-17/32"
  • Depth 16-55/64"
  • Max. Frames Per Second 240
  • Power Consumption 60W
  • Voltage Rating 12VDC @ 5A
  • Connection BNC, 100/1000 Base-TX Ethernet
  • Number of Channels 4
  • Camera Inputs 4 Analog/4 IP
  • Resolution 960H
  • Recording Time Variable, Depends On Camera Used
  • Hard Drive Size 2 TB
  • Video Export Function eSATA
  • Image Type H264
  • Characteristics eSATA Output, iPhone/iPad/Android/Blackberry mobile app support, H.264 Compression, Remote Viewing
  • Format Type AVI, MPEG
  • Includes Video Management Software
  • Monitor Capacity VGA, BNC
  • Standards FCC Class B, EN55022, EN61000, FCC Class B, EN55022, EN61000, EN50130, ANSI C63, IEC 095
  • Operating Temp. 41 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms