Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOSHIBA

Digital Video Recorder,1TB,16 CH,960H

  • Item # 45LE80
  • My Part #
  • Mfr. Model # EAV16-480-1T
  • Catalog Page # 2041
  • UNSPSC # 52161545
Digital Video Recorder,1TB,16 CH,960H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Featuring reliable recording, easy setup, and operation this TOSHIBA Surveillix EAV digital video recorder allows one-touch instant backup and 960H resolution provides fast archiving and high quality video. Compatible with Surveillix SCS video management software and MySurveillix for remote access and multi-site deployments.

View More

Technical Specs

  • Item Digital Video Recorder
  • Type Analog
  • Height 3-1/2"
  • Width 16-1/2"
  • Depth 15-3/4"
  • Max. Frames Per Second 30
  • Power Consumption 22W
  • Voltage Rating 12VDC @ 5A
  • Connection BNC
  • Number of Channels 16
  • Camera Inputs 16
  • Resolution 960H
  • Recording Time Variable, Depends On Camera Used
  • Hard Drive Size 1 TB
  • Video Export Function USB
  • Image Type H264
  • Characteristics 16 Analog Channels, VGA/HDMI Local Display, AVI/JPEG Export Formats, 2 Internal HDDs, 1 Audio Input, 1 Audio Output
  • Format Type AVI, JPEG
  • Includes Video Management Software
  • Monitor Capacity HDMI, VGA
  • Standards UL, cUL, FCC
  • Operating Temp. 41 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms