DV
TOSHIBA

Camera Pendant Pipe,For JK-PHO12

  • Item # 45LE50
  • My Part #
  • Mfr. Model # JK-PMP12
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera Pendant Pipe,For JK-PHO12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Camera Pendant Pipe
  • For Use With Mfr. No. JK-PHO12
  • Fits Dome Cameras
  • Material Metal
  • Mounting Pendant
  • Color White
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.