Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TOSHIBA

Camera Pendant Cap,Metal

  • Item # 45LE63
  • My Part #
  • Mfr. Model # JK-6000PMK
  • Catalog Page # 2038
  • UNSPSC # 46171610
Camera Pendant Cap,Metal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This TOSHIBA camera pendant cap allows ceiling installation for select IP dome cameras.

• Durable metal construction
• For indoor use only

View More

Technical Specs

  • Item Camera Pendant Cap
  • For Use With Mfr. No. IKS-WD6112
  • Fits Dome Cameras
  • Material Metal
  • Mounting Pendant
  • Color White
  • Includes Mount
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.