DV
TOSHIBA

Camera, Box, 12VDC, Resolution 2160

  • Item # 52YP62
  • My Part #
  • Mfr. Model # IKS-WB9518
  • Catalog Page # N/A
  • UNSPSC # 46171610
Camera, Box, 12VDC, Resolution 2160 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Camera
  • Type Box
  • Lens Sold Separate
  • Voltage 12VDC
  • Length (In.) 5-29/32
  • Width (In.) 3-7/64
  • Depth (In.) 3-7/64
  • Height (In.) 2
  • Min. Light Level (Lux) 0.003
  • Line Resolution 2160
  • Power Supply Not Included
  • Power Consumption 8.5W
  • Digital Video Camera Image Sensor CMOS 4K
  • Mount Wall
  • S/N Ratio (dB) Less Than 48
  • Scanning Progressive
  • Pixels 3072(H) × 2048(V)
  • Camera Body Color White
  • Luminance Factor 0.005 lux
  • Illumination No
  • For Use With Network Video Recorder
  • Day/Night Capable Day/Night
  • Display Color
  • Exposure Conditions 14 Degrees to 122 Degrees F
  • Detection Range Variable
  • Indoor/Outdoor Indoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.