Walk Behind Floor Scrubber

2 products found with these common attributes:
  • Brand TORNADO
  • Deck Style Cylindrical
  • Power Source 120VAC, 60 Hz
Narrow your results by
Item
Please Select
Cleaning Path
Please Select
Vacuum Motor
Please Select
Solution Tank Capacity
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Cleaning Path
Vacuum Motor
Solution Tank Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
Electric Mini Scrubber, 660 rpm Brush Speed, Cylindrical Deck Style, 2 Stage 1.5 HP
99406
Electric Mini Scrubber
16"
2 Stage 1.5 HP
3 gal.

$5,,440.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5,,440.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Electric Mini Scrubber
  • Deck Style Cylindrical
  • Cleaning Path 16"
  • Power Source 120VAC, 60 Hz
  • Vacuum Motor 2 Stage 1.5 HP
  • Solution Tank Capacity 3 gal.
Multi Surface Scrubber, 650 rpm Brush Speed, Cylindrical Deck Style, 1 HP, 13
99410
Multi Surface Scrubber
13"
1 HP
1 gal.

$3,,750.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $3,,750.00 / each

Technical Specs

  • Item Multi Surface Scrubber
  • Deck Style Cylindrical
  • Cleaning Path 13"
  • Power Source 120VAC, 60 Hz
  • Vacuum Motor 1 HP
  • Solution Tank Capacity 1 gal.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More