Self Propelled Burnisher

2 products found with these common attributes:
  • Brand TORNADO
  • Motor 1.5 HP
  • Pad Size 20"
Narrow your results by
Item
Please Select
Brush Speed
Please Select
Power Source
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Brush Speed
Power Source
Price
Qty
Please use Qty box to add item(s) to cart.
Burnisher, 1.5 HP, 175 rpm, 115V
98484
Burnisher
175 rpm
115VAC, 60 Hz, 7A

$4,,220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4,,220.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Burnisher
  • Brush Speed 175 rpm
  • Motor 1.5 HP
  • Pad Size 20"
  • Power Source 115VAC, 60 Hz, 7A
Burnisher, 1.5 HP, 1600 RPM, 120V
C1600-T
Self Propelled Burnisher
1600 RPM
120VAC, 60 Hz, 15A

$1,,912.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,912.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Self Propelled Burnisher
  • Brush Speed 1600 RPM
  • Motor 1.5 HP
  • Pad Size 20"
  • Power Source 120VAC, 60 Hz, 15A
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More