Navigation Menu New

Access My Account, Order History, Lists and more here.

36NL99 95961 UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Pneumatic, Drum Vacuum, 55 gal Tank Size, Steel, 2 in Vacuum Hose Dia., 160 cfm Vacuum Air Flow

  • Item # 36NL99
  • Mfr. Model # 95961
  • UNSPSC # 47121602
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Pneumatic industrial drum vacuums operate on a compressed-air supply to suction dust and dirt or liquid spills into their drum for disposal. They withstand high-frequency use and reduce the risk of downtime since they have no electric motor to burn out. These air-powered vacuums are commonly connected to air compressors at construction sites or pneumatic hoses in manufacturing facilities.

Industrial shop vacuums provide greater suction than general purpose or commercial-cleaning shop vacuums to pick up heavier particles and liquids. Their 2-stage or 3-stage motor allows high-frequency use for heavy-duty cleanups of dust and dirt or liquid spills. They're commonly used at manufacturing facilities and building or construction sites.

Technical Specs

  • Vacuum Product Grouping Drum Vacuum
  • Vacuum Power Source Pneumatic
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Wet
  • Vacuum Air Flow 160 cfm
  • Static Pressure 242 in
  • Sound Level 85 dB
  • Tank Material Steel
  • Tank Size 55 gal
  • Tank Wet Capacity 55 gal
  • Vacuum Collection Type Bagless
  • Vacuum Hose Dia. 2 in
  • Vacuum Hose Length 10 ft
  • Minimum Air Compressor 25 hp
  • Air Hose Dia. 2 in
  • Inlet Air Flow 160 cfm
  • Air Inlet 2 in Quick Connect
  • Inlet Connection Gender Female
  • Inlet Connection Type Quick Connect
  • Includes Dual Venturi Powerheads, Four Wheel Steel Dolly
  • Item Drum Vacuum

Pneumatic industrial drum vacuums operate on a compressed-air supply to suction dust and dirt or liquid spills into their drum for disposal. They withstand high-frequency use and reduce the risk of downtime since they have no electric motor to burn out. These air-powered vacuums are commonly connected to air compressors at construction sites or pneumatic hoses in manufacturing facilities.

Industrial shop vacuums provide greater suction than general purpose or commercial-cleaning shop vacuums to pick up heavier particles and liquids. Their 2-stage or 3-stage motor allows high-frequency use for heavy-duty cleanups of dust and dirt or liquid spills. They're commonly used at manufacturing facilities and building or construction sites.

Back to Top