Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TORNADO

Mini Carper Extractor, 4.25 gal., 120V, 60 psi, 13" Cleaning Path

  • Item# 8G751
  • Mfr. Model# 98150
  • Catalog Page# N/A
  • UNSPSC# 47121609
Mini Carper Extractor, 4.25 gal., 120V, 60 psi, 13" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Carper Extractor
  • Cleaning Path 13"
  • Power Source 120V
  • Solution Tank Capacity 4.25 gal.
  • Recovery Tank Capacity 4 gal.
  • Pump Pressure 60 psi
  • Vacuum Motor 2 Stage, 1.6 HP
  • Brush Speed 1800 rpm
  • Material Rational Molded Polyethylene
  • Cord Length 20 ft.
  • Standards CRI
  • Includes 4.25 gal. Solution Tank, 4 gal Recoery Tank,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.