Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TORNADO

Portable Blower Fan, 115V, 3500 cfm, Yellow

  • Item# 21YG46
  • Mfr. Model# 98784
  • Catalog Page# N/A
  • UNSPSC# 40101602
Portable Blower Fan,115V,3500 cfm,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Portable Blower Fan
  • Pivoting No
  • Number of Speeds 2
  • CFM High 3500
  • CFM Medium 2500
  • CFM Low 2500
  • Voltage 115V
  • Hz 60
  • Phase 1
  • Amps 3.3
  • Motor HP 1/4
  • Housing Height 23"
  • Housing Width 18"
  • Housing Length 22"
  • Housing Color Yellow
  • Housing Material Polyethylene
  • Number of Blades 6
  • Power Cord Length 20 ft.
  • Standards ANSI Z53.1
  • Includes 360 Degrees Directed Air Flow, Molded In / Telescoping Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms